Zoro Homepage

Eir One-piece elongated smart toilet, dual-flush

  • Mfr # 77795-0BN

  • Zoro # G621666408


product price: $8,399.99
/ea
Free Shipping & Returns

Key Features

ADA Compliance
Yes
Bowl Shape
Elongated
Flow Rate
0.8 / 1.0 GPF
Bolt to Seat Front
Closed
Length (In.)
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77795-0BN
Zoro #
G621666408
UPC #
195711160324
Country of Origin
China

Dimensions

Length (In.)
27.5 in
Overall Width (In.)
16-7/16 in
Trapway Dia.
1.9375 in
Bowl Height
16-3/8 in
Overall Height (In.)
20-9/16 in
Height
20.5625 in
Width
16.4375 in
Depth
27.5625 in

Details

ADA Compliance
Yes
Bowl Shape
Elongated
Flow Rate
0.8 / 1.0 GPF
Bolt to Seat Front
Closed
Power Source
Plug-In
Rough-In
12 in
Item
Toilets
Collection
Eir, Smart Toilets
Gallons per Flush
1 GPF
Mounting Style
Floor-Mount
Finish
White / Brushed Nickel
Color/Finish
White with Brushed Nickel
Standards
ADA Compliant, ANSI Compliant, ASME A112.4.2/CSA B45.16, ASME A112.19.2/CSA B45.1, ASME A112.19.14, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
Material
Vitreous China

Description

Experience the art of modern innovation with KOHLER. The Eir smart toilet features a sleek, tankless design with flowing lines and a skirted silhouette, creating a beautiful centerpiece for any contemporary bathroom. Enjoy a full suite of advanced features, including a heated seat, customizable cleansing, hands-free opening and closing, automatic dual-flush, and a nightlight for added convenience. The back-to-wall installation conceals all connections, while the intuitive touchscreen remote puts personalized comfort at your fingertips.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.