Zoro Homepage

Eir Smart Toilet

  • Mfr # 77795-0BL

  • Zoro # G714539305


product price: $8,399.96
/ea
Free Shipping & Returns

Key Features

Color
Matte Black/White
Material
Vitreous China
Width
16.5 in
Depth
20.56 in
Standards
Watersense Listed;ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77795-0BL
Zoro #
G714539305
UPC #
195711160317
Country of Origin
Unknown

Dimensions

Width
16.5 in
Depth
20.56 in
Length (In.)
27.5 in

Details

Color
Matte Black/White
Material
Vitreous China
Standards
Watersense Listed;ADA Compliant

Description

The Eir smart toilet exemplifies the art of innovation, and its flowing lines and personalized finish detail will make a statement in any bathroom. With a full complement of convenient features including heated seat, customizable cleansing, nightlight, hands-free opening/closing, automatic flush, plus a touchscreen remote, nothing else compares. And the sleek tankless and skirted design combined with a back-to-wall installation allows for concealed connections to make the toilet a beautiful centerpiece in your bathroom.


  • • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • • Elongated bowl offers added room and comfort
  • • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • • Dual flush offers a choice of 0.8 or 1.0 gpf (3.0 or 3.8 lpf)
  • • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • • Front and rear wash modes provide warm water for cleansing
  • • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • • Warm-air drying system
  • • Automatic deodorization system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.