Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate 12 Towel Bar

  • Mfr # 27288-BN

  • Zoro # G308449300


product price: $51.82
/ea

Key Features

Finish
Vibrant Brushed Nickel
Material
Zinc
Width
12 in
Height
2 in
Length
13.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27288-BN
Zoro #
G308449300
UPC #
885612688385
Country of Origin
Unknown

Dimensions

Width
12 in
Height
2 in
Length
13.9375 in

Details

Finish
Vibrant Brushed Nickel
Material
Zinc

Description

Minimalist in its design, the Elate towel bar works well in traditional as well as highly contemporary bathroom environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.