Zoro Homepage

Elate 1/4 Bath Door 56 3/4 X 59 5/8

  • Mfr # 707609-6D3-SH

  • Zoro # G201197643


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Silver
Width (In.)
59.625 in
Material
Aluminum
Height (In.)
56.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707609-6D3-SH
Zoro #
G201197643
UPC #
885612931573
Country of Origin
Unknown

Dimensions

Width (In.)
59.625 in
Height (In.)
56.75 in

Details

Finish
Bright Silver
Material
Aluminum

Description

With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat glass treatment, the KOHLER Elate bath door combines bold style with delightful functionality. Because Elate can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8" out-of-plumb adjustability on each side makes the Elate bath door easy to install. A large range of glass types and finishes means there’s an Elate bath door waiting for you.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.