
Elate 1/4 Bath Door 56 3/4 X 59 5/8
Mfr # 707609-6G80-BL
Zoro # G501197640
product price: $908.10
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Material
Aluminum, Glass
Height (In.)
56.75 in.
Standards
ANSI
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707609-6G80-BL
Zoro #
G501197640
UPC #
885612931610
Country of Origin
Unknown
Dimensions
Height (In.)
56.75 in.
Width (In.)
56.25, 59.625 in.
Details
Finish
Matte Black
Material
Aluminum, Glass
Standards
ANSI
Color
Matte Black
Description
With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat glass treatment, the KOHLER Elate bath door combines bold style with delightful functionality. Because Elate can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8" out-of-plumb adjustability on each side makes the Elate bath door easy to install. A large range glass types and finishes means there’s an Elate bath door waiting for you.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.