Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate 28" three-function handshower kit, 1.75 gpm

  • Mfr # 35331-G-2MB

  • Zoro # G721666681


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Handle Style
Contemporary
Installation
Wall-Mount
Finish
Vibrant Brushed Moderne Brass
Length
4.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35331-G-2MB
Zoro #
G721666681
UPC #
195711198723
Country of Origin
China

Dimensions

Height
28 in
Length
4.09 in
Width
4.35 in

Details

Handle Style
Contemporary
Installation
Wall-Mount
Item
Showerheads
Finish
Vibrant Brushed Moderne Brass

Description

The Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate 1.75 gpm three-function handshower kit features a handshower with an advanced spray engine to deliver three distinct sprays-wide coverage, intense drenching, and targeted-along with a 28" slidebar and a 60" hose. Its ergonomic design makes for ease of use with ideal balance and weight in your hand. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.