
Elate 28" three-function handshower kit, 1.75 gpm
Mfr # 35331-G-BN
Zoro # G421665915
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Height
28 in
Installation
Wall-Mount
Handle Style
Contemporary
Finish
Vibrant Brushed Nickel
Length
4.09 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35331-G-BN
Zoro #
G421665915
UPC #
195711198709
Country of Origin
China
Dimensions
Height
28 in
Length
4.09 in
Width
4.35 in
Details
Installation
Wall-Mount
Handle Style
Contemporary
Finish
Vibrant Brushed Nickel
Item
Showerheads
Description
The Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate 1.75 gpm three-function handshower kit features a handshower with an advanced spray engine to deliver three distinct sprays-wide coverage, intense drenching, and targeted-along with a 28" slidebar and a 60" hose. Its ergonomic design makes for ease of use with ideal balance and weight in your hand. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.