Elate 5/16 Shower Door 75 1/2 X 71 5/8

  • Mfr # 707617-8G79-BL

  • Zoro # G908455107


product price: $1,350.45
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte Black
Material
Aluminum
Height (In.)
75.5 in
Length
2.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707617-8G79-BL
Zoro #
G908455107
UPC #
885612932051
Country of Origin
Unknown

Dimensions

Height (In.)
75.5 in
Length
2.1875 in

Details

Finish
Matte Black
Material
Aluminum

Description

With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat glass treatment, the KOHLER Elate shower door combines bold style with delightful functionality. Because Elate can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8in out-of-plumb adjustability on each side makes the Elate shower door easy to install. A large range of sizes, glass types, and finishes means theres an Elate shower door waiting for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.