Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Foot ledge

  • Mfr # 33809-BL

  • Zoro # G921666825


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.97 in
Finish
Matte Black
Length
9.24 in
Width (In.)
4.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33809-BL
Zoro #
G921666825
UPC #
195711201348
Country of Origin
China

Dimensions

Height (In.)
1.97 in
Length
9.24 in
Width (In.)
4.93 in

Details

Item
Shower Fittings
Finish
Matte Black

Description

Inspired by pure geometric style, the form of the Elate bathroom accessory collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. The Elate square foot ledge provides a stylish and practical solution that makes shaving convenient.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.