Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Foot ledge

  • Mfr # 33809-CP

  • Zoro # G421665793


product price: $62.35
/ea

Key Features

Height (In.)
1.97 in
Length
9.24 in
Finish
Polished Chrome
Width (In.)
4.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33809-CP
Zoro #
G421665793
UPC #
195711201324
Country of Origin
China

Dimensions

Height (In.)
1.97 in
Length
9.24 in
Width (In.)
4.93 in

Details

Finish
Polished Chrome
Item
Shower Fittings

Description

Inspired by pure geometric style, the form of the Elate bathroom accessory collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. The Elate square foot ledge provides a stylish and practical solution that makes shaving convenient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.