Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Hotelier

  • Mfr # 27294-BN

  • Zoro # G008451887


product price: $218.77
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
25.375 in
Height
2 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27294-BN
Zoro #
G008451887
UPC #
885612688408
Country of Origin
Unknown

Dimensions

Width
25.375 in
Height
2 in
Length
9.5 in

Details

Finish
Vibrant Brushed Nickel
Material
Zinc

Description

Minimalist in its design, the works well in traditional as well as highly contemporary bathroom environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.