
Elate MasterShower transfer valve trim
Mfr # T35330-4-2MB
Zoro # G421666134
product price: $74.89
/eaKey Features
Width
4.02 in
Height
5.6 in
Length
3.71 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T35330-4-2MB
Zoro #
G421666134
UPC #
195711198525
Country of Origin
China
Dimensions
Width
4.02 in
Height
5.6 in
Length
3.71 in
Details
Item
Shower Trim & Valves
Finish
Vibrant Brushed Moderne Brass
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate MasterShower transfer valve trim features a single lever handle. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.