Zoro Homepage

Elate MasterShower transfer valve trim

  • Mfr # T35330-4-BL

  • Zoro # G715683489


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width (In.)
4.02 in
Color
Black
Depth (In.)
5.6 in
Length
3.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T35330-4-BL
Zoro #
G715683489
UPC #
195711198518
Country of Origin
China

Dimensions

Width (In.)
4.02 in
Depth (In.)
5.6 in
Length
3.71 in

Details

Item
Shower Trim
Finish
Matte Black
Color
Black
Standards
ADA Compliant;ASME Listed;CSA Compliant;OBC Compliant

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate MasterShower transfer valve trim features a single lever handle. At Kohler, we make it our business to help you create the bathroom space of your dreams.


  • Single handle controls flow to outlets
  • When used with K-728-K series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series MasterShower diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Requires valve (sold separately)
  • Coordinates with other products in the Elate collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.