Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate MasterShower transfer valve trim

  • Mfr # T35330-4-CP

  • Zoro # G321666210


product price: $64.75
/ea

Key Features

Width
4.02 in
Finish
Polished Chrome
Height
5.6 in
Length
3.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T35330-4-CP
Zoro #
G321666210
UPC #
195711198495
Country of Origin
China

Dimensions

Width
4.02 in
Height
5.6 in
Length
3.71 in

Details

Finish
Polished Chrome
Item
Shower Trim & Valves

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate MasterShower transfer valve trim features a single lever handle. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.