
Elate Rite-Temp bath and shower trim kit, 1.75 gpm
Mfr # TS35322-4G-BL
Zoro # G115694184
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
6.5 in
Length
6.63 in
Height
6.84 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS35322-4G-BL
Zoro #
G115694184
UPC #
195711199195
Country of Origin
United States
Dimensions
Width
6.5 in
Length
6.63 in
Height
6.84 in
Details
Color
Black
Finish
Matte Black
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Complement your faucets with this Elate bath and shower trim kit, which includes a single-function showerhead with shower arm and flange, diverter bath spout, and valve trim. Complete this trim with a Rite-Temp valve.
- Antiscald protection
- A single handle controls both on/off activation and temperature setting
- 6-1/16" (154 mm) diverter bath spout with slip-fit connection
- Includes single-function 1.75 gpm (6.6 lpm) showerhead
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- Box includes: Showerhead, shower arm and flange, faceplate with lever handle, diverter bath spout with 1/2" slip-fit connection
- Coordinates with other products in the Elate collection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.