
Elate Rite-Temp bath and shower trim kit, 1.75 gpm
Mfr # TS35322-4G-BN
Zoro # G421666271
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Finish
Vibrant Brushed Nickel
Height
6.84 in
Length
6.63 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS35322-4G-BN
Zoro #
G421666271
UPC #
195711199188
Country of Origin
United States
Dimensions
Height
6.84 in
Length
6.63 in
Width
6.5 in
Details
Application
Residential
Finish
Vibrant Brushed Nickel
Material
Metal
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Complement your faucets with this Elate bath and shower trim kit, which includes a single-function showerhead with shower arm and flange, diverter bath spout, and valve trim. Complete this trim with a Rite-Temp valve.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.