Zoro Homepage

Elate Rite-Temp shower trim kit, 1.75 gpm

  • Mfr # TS35321-4G-BL

  • Zoro # G915694124


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-mount
Finish
Matte Black
Width (In.)
6.5 in
Color
Black
Length
8.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS35321-4G-BL
Zoro #
G915694124
UPC #
195711199072
Country of Origin
United States

Dimensions

Width (In.)
6.5 in
Length
8.09 in
Depth (In.)
16.77 in

Details

Item
Shower Faucets
Mounting Type
Wall-mount
Finish
Matte Black
Color
Black
Standards
ASME Listed;Calgreen;CEC Compliant;WaterSense Listed

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Complement your faucets with the Elate Rite-Temp shower trim kit, which includes a single-function showerhead with shower arm and flange, and valve trim. Complete this trim with a Rite-Temp valve.


  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes single-function 1.75 gpm (6.6 lpm) showerhead
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Box includes: Showerhead, shower arm and flange, faceplate with lever handle
  • Coordinates with other products in the Elate collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.