Zoro Homepage

Elate Rite-Temp shower trim kit with push-button diverter, 1.5 gpm

  • Mfr # T35326-4H-BL

  • Zoro # G621665852


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Length
6.63 in
Material
Metal
Finish
Matte Black
Width
6.5 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T35326-4H-BL
Zoro #
G621665852
UPC #
195711199478
Country of Origin
United States

Dimensions

Length
6.63 in
Width
6.5 in
Height
6.5 in

Details

Item
Bath & Shower Faucets
Material
Metal
Finish
Matte Black

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate shower trim kit includes a showerhead, shower arm with flange, a lever handle, and push-button diverter. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.