
Elate Rite-Temp shower trim kit with push-button diverter, without showerhead
Mfr # TLS35326-4-CP
Zoro # G521666355
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Length
5.37 in
Width
6.5 in
Finish
Polished Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS35326-4-CP
Zoro #
G521666355
UPC #
195711199614
Country of Origin
United States
Dimensions
Height
6.5 in
Length
5.37 in
Width
6.5 in
Details
Finish
Polished Chrome
Item
Bath & Shower Faucets
Material
Metal
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate shower trim includes a shower arm with flange, a single lever handle, and push-button diverter. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.