Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Rite-Temp shower trim kit, without showerhead

  • Mfr # TLS35321-4-BL

  • Zoro # G221665955


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
16.77 in
Width
6.5 in
Material
Metal
Length
5.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS35321-4-BL
Zoro #
G221665955
UPC #
195711199270
Country of Origin
United States

Dimensions

Height
16.77 in
Width
6.5 in
Length
5.37 in

Details

Finish
Matte Black
Material
Metal
Item
Bath & Shower Faucets

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate shower trim kit includes a shower arm with flange and a lever handle. Pair this trim with a Rite-Temp valve to complete the installation. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.