
Elate Rite-Temp valve trim
Mfr # TS35320-4-2MB
Zoro # G121666649
product price: $73.15
/eaKey Features
Height
6.84 in
Length
3.76 in
Width
6.5 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS35320-4-2MB
Zoro #
G121666649
UPC #
195711199003
Country of Origin
United States
Dimensions
Height
6.84 in
Length
3.76 in
Width
6.5 in
Details
Finish
Vibrant Brushed Moderne Brass
Item
Shower Trim & Valves
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Complete this valve trim with a showerhead and a Rite-Temp valve.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.