Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Rite-Temp valve trim

  • Mfr # TS35320-4-BL

  • Zoro # G815683488


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Standards
ADA Compliant;ASME Listed;CSA Compliant;OBC Compliant
Color
Black
Width (In.)
6.5 in
Length
3.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS35320-4-BL
Zoro #
G815683488
UPC #
195711198990
Country of Origin
United States

Dimensions

Width (In.)
6.5 in
Length
3.76 in
Depth (In.)
6.84 in

Details

Item
Shower Trim
Finish
Matte Black
Standards
ADA Compliant;ASME Listed;CSA Compliant;OBC Compliant
Color
Black

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Complete this valve trim with a showerhead and a Rite-Temp valve.


  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA-compliant metal lever handle
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with other products in the Elate collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.