
Elate Rite-Temp valve trim
Mfr # TS35320-4-BN
Zoro # G621666323
product price: $73.09
/eaKey Features
Width
6.5 in
Finish
Vibrant Brushed Nickel
Height
6.84 in
Length
3.76 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS35320-4-BN
Zoro #
G621666323
UPC #
195711198983
Country of Origin
United States
Dimensions
Width
6.5 in
Height
6.84 in
Length
3.76 in
Details
Item
Shower Trim & Valves
Finish
Vibrant Brushed Nickel
Material
Metal
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Complete this valve trim with a showerhead and a Rite-Temp valve.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.