
Elate Rite-Temp valve trim
Mfr # TS35320-4-CP
Zoro # G321666692
product price: $50.45
/eaKey Features
Height
6.84 in
Width
6.5 in
Material
Metal
Length
3.76 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS35320-4-CP
Zoro #
G321666692
UPC #
195711198976
Country of Origin
United States
Dimensions
Height
6.84 in
Width
6.5 in
Length
3.76 in
Details
Material
Metal
Finish
Polished Chrome
Item
Shower Trim & Valves
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Complete this valve trim with a showerhead and a Rite-Temp valve.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.