
Elate Rite-Temp valve trim with diverter
Mfr # T35325-4-2MB
Zoro # G421666493
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Material
Metal
Height
6.77 in
Length
4.39 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T35325-4-2MB
Zoro #
G421666493
UPC #
195711199362
Country of Origin
United States
Dimensions
Width
6.5 in
Height
6.77 in
Length
4.39 in
Details
Material
Metal
Item
Shower Trim & Valves
Finish
Vibrant Brushed Moderne Brass
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate valve trim with diverter features a softly flared lever handle and push-button diverter. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.