Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Rite-Temp valve trim with diverter

  • Mfr # T35325-4-CP

  • Zoro # G621666699


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Length
4.39 in
Width
6.5 in
Finish
Polished Chrome
Height
6.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T35325-4-CP
Zoro #
G621666699
UPC #
195711199331
Country of Origin
United States

Dimensions

Length
4.39 in
Width
6.5 in
Height
6.77 in

Details

Finish
Polished Chrome
Item
Shower Trim & Valves

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate valve trim with diverter features a softly flared lever handle and push-button diverter. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.