Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Shower rod

  • Mfr # 33810-2MB

  • Zoro # G921666283


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
2.8 in
Product Style
Contemporary
Finish
Vibrant Brushed Moderne Brass
Application
Residential
Width
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33810-2MB
Zoro #
G921666283
UPC #
195711201393
Country of Origin
China

Dimensions

Height
2.8 in
Width
71 in
Length
2.8 in

Details

Product Style
Contemporary
Finish
Vibrant Brushed Moderne Brass
Application
Residential
Item
Bathroom Accessories

Description

Inspired by pure geometric style, the form of the KOHLER Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Increase your bathing space with the Elate shower rod, which adjusts to fit shower openings from 42-5/8" - 70-7/8". This rod features a versatile contemporary design that fits most standard shower spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.