
Elate Shower rod
Mfr # 33810-BL
Zoro # G621666187
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Product Style
Contemporary
Application
Residential
Length
2.8 in
Width
71 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33810-BL
Zoro #
G621666187
UPC #
195711201386
Country of Origin
China
Dimensions
Length
2.8 in
Width
71 in
Height
2.8 in
Details
Product Style
Contemporary
Application
Residential
Finish
Matte Black
Item
Bathroom Accessories
Description
Inspired by pure geometric style, the form of the KOHLER Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. Increase your bathing space with the Elate shower rod, which adjusts to fit shower openings from 42-5/8" - 70-7/8". This rod features a versatile contemporary design that fits most standard shower spaces.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.