Zoro Homepage

Elate Single-function showerhead, 1.5 gpm

  • Mfr # 33641-H-2MB

  • Zoro # G821666703


product price: $50.55
/ea

Key Features

Color/Finish
Vibrant Brushed Moderne Brass
Width
4.46 in
Mounting Type
Wall-Mount
Application
Residential
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33641-H-2MB
Zoro #
G821666703
UPC #
195711198884
Country of Origin
China

Dimensions

Width
4.46 in
Height
4.46 in
Length
2.51 in

Details

Color/Finish
Vibrant Brushed Moderne Brass
Mounting Type
Wall-Mount
Application
Residential
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate showerhead features an advanced spray engine to provide wide coverage and thorough rinsing. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.