
Elate Single-function showerhead, 1.5 gpm
Mfr # 33641-H-BN
Zoro # G021666596
product price: $50.55
/eaKey Features
Height
4.46 in
Mounting Type
Wall-Mount
Length
2.51 in
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Color/Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33641-H-BN
Zoro #
G021666596
UPC #
195711198860
Country of Origin
China
Dimensions
Height
4.46 in
Length
2.51 in
Width
4.46 in
Details
Mounting Type
Wall-Mount
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Color/Finish
Vibrant Brushed Nickel
Application
Residential
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate showerhead features an advanced spray engine to provide wide coverage and thorough rinsing. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.