Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Single-function showerhead, 1.75 gpm

  • Mfr # 33641-G-2MB

  • Zoro # G621666620


product price: $50.59
/ea

Key Features

Mounting Type
Wall-Mount
Color/Finish
Vibrant Brushed Moderne Brass
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Application
Residential
Length
2.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33641-G-2MB
Zoro #
G621666620
UPC #
195711198846
Country of Origin
China

Dimensions

Length
2.51 in
Width
4.46 in
Height
4.46 in

Details

Item
Showerheads
Mounting Type
Wall-Mount
Color/Finish
Vibrant Brushed Moderne Brass
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
Application
Residential

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate showerhead features an advanced spray engine to provide wide coverage and thorough rinsing. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.