
Elate Single-function showerhead, 2.5 gpm
Mfr # 33641-Y-2MB
Zoro # G821666710
product price: $56.55
/eaKey Features
Application
Residential
Flow Rate
2.5 GPM
Height
4.4375 in
Standards
ASME A112.18.1/CSA B125.1
Color/Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33641-Y-2MB
Zoro #
G821666710
UPC #
195711198808
Country of Origin
China
Dimensions
Height
4.4375 in
Width
4.4375 in
Length
2.51 in
Details
Item
Showerheads
Application
Residential
Flow Rate
2.5 GPM
Standards
ASME A112.18.1/CSA B125.1
Color/Finish
Vibrant Brushed Moderne Brass
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Mounting Type
Wall-Mount
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate showerhead features an advanced spray engine to provide wide coverage and thorough rinsing. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, ME, NJ, NY, OR, RI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.