
Elate Single-function showerhead, 2.5 gpm
Mfr # 33641-Y-BL
Zoro # G321666661
product price: $56.55
/eaKey Features
Width
4.4375 in
Color/Finish
Matte Black
Flow Rate
2.5 GPM
Material
Metal
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33641-Y-BL
Zoro #
G321666661
UPC #
195711198792
Country of Origin
China
Dimensions
Width
4.4375 in
Height
4.4375 in
Length
2.51 in
Details
Finish
Matte Black
Color/Finish
Matte Black
Flow Rate
2.5 GPM
Material
Metal
Item
Showerheads
Application
Residential
Mounting Type
Wall-Mount
Standards
ASME A112.18.1/CSA B125.1
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate showerhead features an advanced spray engine to provide wide coverage and thorough rinsing. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, ME, NJ, NY, OR, RI, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.