
Elate Single-handle bathroom sink faucet, 1.0 gpm
Mfr # 33590-4K-2MB
Zoro # G621665593
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Height
4.56 in
Length
4.8 in
Color
Vibrant Brushed Moderne Brass
Width
1.81 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33590-4K-2MB
Zoro #
G621665593
UPC #
195711207296
Country of Origin
China
Dimensions
Height
4.56 in
Length
4.8 in
Width
1.81 in
Details
Color
Vibrant Brushed Moderne Brass
Application
Residential
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate faucet carries the WaterSense label, using at least 45% less water than 2.2 gpm faucets, to save you money without sacrificing performance.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.