Zoro Homepage

Elate Single-handle bathroom sink faucet, 1.0 gpm

  • Mfr # 35048-4K-BL

  • Zoro # G421665540


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
1.54 in
Height
6.6 in
Color
Matte Black
Application
Residential
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35048-4K-BL
Zoro #
G421665540
UPC #
195711207142
Country of Origin
China

Dimensions

Width
1.54 in
Height
6.6 in
Length
4.8 in

Details

Color
Matte Black
Application
Residential

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate faucet carries the WaterSense label, using at least 45% less water than 2.2 gpm faucets, to save you money without sacrificing performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.