
Elate Single-Handle Bathroom Sink Faucet, .5 Gpm
Mfr # 99492-4-BN
Zoro # G701197211
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Brushed Nickel
Height
6.5625 in.
Mounting Type
Single Hole
Finish
Vibrant Brushed Nickel
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99492-4-BN
Zoro #
G701197211
UPC #
885612787927
Country of Origin
Unknown
Dimensions
Height
6.5625 in.
Details
Color
Vibrant Brushed Nickel
Mounting Type
Single Hole
Finish
Vibrant Brushed Nickel
Handle Type
Lever
Flow Rate
0.5 gallons-per-minute
Handle Material
Metal
Body Material
Brass
Includes
Drain Assembly Included, Handles Included
Standards
ANSI, ASME, CSA, NSF
Faucet Type
Bathroom Sink Faucet
Spout Reach
4-3/16" (faucet base to spout outlet)
Valve Type
Ceramic Disc
Number Of Handles
1
Description
Inspired by pure geometric style, the form of the Elate bathroom sink faucet has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. The sleek vertical tower design offers a top-mounted lever control that is easy to reach.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.