Kohler
0 in Mount, 1 Hole Bathroom Faucet
Mfr # 99492-4-CP
Zoro # G601197090
Free Shipping & Returns
$243.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant Yes
- Handle Type Lever
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Widespread Lavatory Faucet Wi 16232-3-CP
- KOHLER Components 1H Lavatory Faucet 77958-4A-BV
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet 14410-4-2MB
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole 14408-3-CP
- KOHLER Composed Tall Single-Handle Bathroom Sink Faucet With Lever Handle 73168-4-TT
- KOHLER Parallel Tall Single Control Lav Faucet 23475-4-2MB
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr T14414-4-AF
- KOHLER Simplice 2H Wdsprd Lav Fct 27390-4N-BN
- KOHLER Occasion Single Control Lav Fct 27000-4-BMB
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated 2300-E34ABCP
- KOHLER Manual Single Hole Mount, Straight Spout Bathroom Faucet K-14402-4A-CP
- Kohler Bathroom Sink Faucets & Accessories