
Elate Three-function handshower, 1.5 gpm
Mfr # 33640-H-BL
Zoro # G421666424
product price: $79.65
/ea
Free Shipping & Returns
Key Features
Installation
Wall-Mount
Handle Style
Contemporary
Height
8.91 in
Width
3.54 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33640-H-BL
Zoro #
G421666424
UPC #
195711198631
Country of Origin
China
Dimensions
Height
8.91 in
Width
3.54 in
Length
3.71 in
Details
Installation
Wall-Mount
Handle Style
Contemporary
Finish
Matte Black
Item
Showerheads
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate 1.5 gpm handshower features an advanced spray engine to deliver three distinct sprays - wide coverage, intense drenching, and targeted - with a smooth rotation of a thumb tab. Its ergonomic design makes for superior comfort and ease of use with ideal balance and weight in your hand. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.