
Elate Three-function handshower, 1.5 gpm
Mfr # 33640-H-CP
Zoro # G421666387
product price: $54.95
/eaKey Features
Height
8.91 in
Installation
Wall-Mount
Length
3.71 in
Width
3.54 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33640-H-CP
Zoro #
G421666387
UPC #
195711198617
Country of Origin
China
Dimensions
Height
8.91 in
Length
3.71 in
Width
3.54 in
Details
Installation
Wall-Mount
Finish
Polished Chrome
Item
Showerheads
Handle Style
Contemporary
Description
Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate 1.5 gpm handshower features an advanced spray engine to deliver three distinct sprays - wide coverage, intense drenching, and targeted - with a smooth rotation of a thumb tab. Its ergonomic design makes for superior comfort and ease of use with ideal balance and weight in your hand. At Kohler, we make it our business to help you create the bathroom space of your dreams.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.