Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Three-function handshower, 1.75 gpm

  • Mfr # 33640-G-BN

  • Zoro # G321666708


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Installation
Wall-Mount
Handle Style
Contemporary
Length
3.71 in
Height
8.91 in
Width
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33640-G-BN
Zoro #
G321666708
UPC #
195711198587
Country of Origin
China

Dimensions

Length
3.71 in
Height
8.91 in
Width
3.54 in

Details

Item
Showerheads
Installation
Wall-Mount
Handle Style
Contemporary
Finish
Vibrant Brushed Nickel

Description

Inspired by pure geometric style, the form of the Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate 1.75 gpm handshower features an advanced spray engine to deliver three distinct sprays - wide coverage, intense drenching, and targeted - with a smooth rotation of a thumb tab. Its ergonomic design makes for superior comfort and ease of use with ideal balance and weight in your hand. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.