Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elate Vertical Toilet Paper Holder

  • Mfr # 27293-BL

  • Zoro # G601196604


product price: $54.45
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Vertical
Dispenser Width
4.38 in
Dispenser Height
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27293-BL
Zoro #
G601196604
UPC #
885612840127
Country of Origin
Unknown

Dimensions

Dispenser Width
4.38 in
Dispenser Height
3.38 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
Vertical

Description

Minimalist in its design, the Elate toilet paper holder works well in traditional as well as highly contemporary bathroom environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.