Zoro Homepage

Elate Vertical Toilet Paper Holder

  • Mfr # 27293-BN

  • Zoro # G101196524


product price: $55.79
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Depth
3.91 in
Dispenser Width
10.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27293-BN
Zoro #
G101196524
UPC #
885612677396
Country of Origin
Unknown

Dimensions

Dispenser Depth
3.91 in
Dispenser Width
10.12 in
Dispenser Height
9 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll

Description

Minimalist in its design, the Elate toilet paper holder works well in traditional as well as highly contemporary bathroom environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.