
Elate Widespread bathroom sink faucet, 1.0 gpm
Mfr # 33592-4K-BL
Zoro # G115621890
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33592-4K-BL
Zoro #
G115621890
UPC #
195711195692
Country of Origin
China
Details
Finish
Matte Black
Item
Complete Faucets
Color
Black
Description
Inspired by pure geometric style, the form of the Elate bathroom sink faucet has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. The sleek lever handles complement most bathroom styles. At Kohler, we make it our business to help you create the bathroom space of your dreams.
- Two Lever handles offer separate control of hot and cold water
- 5" (127 mm) spout reach
- 1.0 gpm (3.8 lpm) maximum flow rate at 60 psi (4.14 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Metal touch-activated drain with 1-1/4" tailpiece
- Coordinates with other products in the Elate collection
- This product can help a building earn Water Efficiency points in LEED Green Building Rating System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.