Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrolytic Water Asm

  • Mfr # 1387536

  • Zoro # G008769609


product price: $60.05
/ea

Key Features

Length
4.881 in
Height
2.913 in
Width
3.385 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1387536
Zoro #
G008769609
UPC #
195711042538
Country of Origin
Unknown

Dimensions

Length
4.881 in
Height
2.913 in
Width
3.385 in

Description

Electrolytic Water Asm
  • •4.881 in. L x 3.385 in. W x 2.913 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.