Elliston Polished Chrome Silver Toilet Paper Holder
- Mfr # R72787-CP
- Zoro # G305269031
product price:
$
42.29
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Dispenser Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R72787-CP
- Zoro #
- G305269031
- UPC #
- 885612185860
- Country of Origin
- China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Chrome
Dimensions
- Dispenser Depth
- 7 in
- Dispenser Width
- 4.1 in
- Dispenser Height
- 8 in
Description
The Elliston collection is the perfect complement to traditional bath decor with its classic artisan style and unique forged look. This toilet paper holder features a sophisticated pivot action that simplifies changing out the roll.
- • Pivoting holder makes changing toilet tissue quick and simple
- • Coordinates with Elliston faucets and accessories
- • Premium metal construction for durability and reliability
- • Installation template and tools included
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.