Elongated 1.28 GPF Toilet W/ Tank Cover Locks

  • Mfr # 3998-T-0

  • Zoro # G4783948


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28
Trapway Dia.
2.13 in
ADA Compliance
No
Finish
White
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3998-T-0
Zoro #
G4783948
UPC #
650531970046
Country of Origin
United States

Dimensions

Trapway Dia.
2.13 in
Width
18 in
Bowl Height
14.5 in
Height
29.25 in
Depth
30 in

Details

Gallons per Flush
1.28
Item
Elongated 1.28 GPF Toilet W/ Tank Cover Locks
ADA Compliance
No
Finish
White
Material
Vitreous China
Collection
Wellworth
Bowl Shape
Elongated

Description

Wellworth toilets have been an American benchmark for style, innovation, and performance since 1936. This Wellworth high-efficiency toilet delivers significant water savings with a 1.28-gallon flush setting that saves up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flush power. An elongated bowl enhances your comfort. Includes tank lid locks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.