Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elongated 13-Gallon Step Can

  • Mfr # 23826-BST

  • Zoro # G808597730


product price: $249.90
/ea
Free Shipping & Returns

Key Features

Height
26.375 in
Overall Width
11 in
Material
Stainless Steel
Length
18.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23826-BST
Zoro #
G808597730
UPC #
195711025579
Country of Origin
Unknown

Dimensions

Height
26.375 in
Overall Width
11 in
Length
18.6875 in

Details

Item
Step-On Can
Material
Stainless Steel
Finish
Black Stainless

Description

Crafted with thoughtful details and smart functionality, the KOHLER step trash can collection will simplify your daily home routine and meet the style demands of its surroundings. This 13-gallon slim step trash can has been designed to fit and any brand of 13-gallon trash bags. Its bifold lid slides open with a sturdy foot pedal, allowing for hygienic, hands-free use. The trash can has an efficient footprint with clean lines and flush features, so it can be placed in compact locationsright against the wall or cabinetswith a unique lid design that stays clear of its surroundings during operation and bag changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.