Zoro Homepage

Embark Premium Xl 20X36 Arch Med Cab

  • Mfr # 56151-NA

  • Zoro # G914539358


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
20 in
Body Material
Anodized Aluminum
Depth (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56151-NA
Zoro #
G914539358
UPC #
195711146045
Country of Origin
Unknown

Dimensions

Width (In.)
20 in
Depth (In.)
36 in

Details

Body Material
Anodized Aluminum

Description

With mirrored surfaces inside and outside, this Embark Premium XL 20in x 36in arch medicine cabinet helps you put your best face forward. The mirrored front door features a flat edge and arched top for enhanced style. Inside, the 4in-deep adjustable glass shelves easily accommodate your toiletries.


  • • 4" (102 mm) -deep shelves offer more room for larger jars, bottles, and grooming supplies
  • • Two adjustable tempered-glass shelves offer additional bathroom storage
  • • Full-overlay mirrored door with flat edges and arched top
  • • Mirrored interior
  • • Three-way adjustable slow-close hinges with 105° opening capability for easy cabinet access
  • • Easy-hang bracket mounts cabinet securely and simplifies surface-mount applications
  • • Includes side mirror kit for surface-mount installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.