Embark Slim 15X26 Medicine Cabinet

  • Mfr # 55061-NA

  • Zoro # G814539168


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
15 in
Body Material
Anodized Aluminum
Depth (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55061-NA
Zoro #
G814539168
UPC #
195711145925
Country of Origin
Unknown

Dimensions

Width (In.)
15 in
Depth (In.)
26 in

Details

Body Material
Anodized Aluminum

Description

This Embark Slim 15in x 26in frameless medicine cabinet helps you put your best face forward. The mirror on the front door features a flat edge for enhanced styling. Inside, adjustable glass shelves easily accommodate your toiletries.


  • • Two adjustable tempered-glass shelves offer additional bathroom storage
  • • Full-overlay mirrored door with flat edges
  • • Three-way adjustable hinges with 105° opening capability for easy cabinet access
  • • Easy-hang bracket mounts cabinet securely and simplifies surface-mount applications
  • • Includes side mirror kit for surface-mount installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.