Zoro Homepage

Empress Bouquet Conical Bell Vessel Bathroom Sink

  • Mfr # 14223-SMC-0

  • Zoro # G401199447


product price: $1,558.53
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Overall Length
16-1/4 in
Overall Width
16-1/4 in
Overall Height
6-3/8 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14223-SMC-0
Zoro #
G401199447
UPC #
650531948625
Country of Origin
Unknown

Dimensions

Overall Length
16-1/4 in
Overall Width
16-1/4 in
Overall Height
6-3/8 in

Details

Body Material
Vitreous China/Fireclay
Finish
White

Description

The Empress Bouquet design offers a modern interpretation of 18th-century Chinese print work. The exquisite floral motif with gold and platinum detailing embellishes this Conical Bell vessel sink. Each basin showcases a slightly different variation of the pattern, creating a one-of-a-kind focal point for your bath or powder room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.